GREENLEE 84600 1/2-inch Percussion Masonry Bit
Description
Percussion masonry bit. Steel bit with carbide tip. Use in concrete, block, brick, stone, wallboard and plaster. Percussion for use in electric hammer. Twist length 2-1/2 inch (63mm). Overall length 4 inch (101mm).
Specifications
Brand Name | Greenlee | Item Name | Masonry Drill Bit |
Type | Percussion | Shank Size | 1/4 in |
Flute Type | Spiral | Material | Steel |
Flute Length | 2-1/2 in | Cutting Depth | 2-1/2 in |
Cutting Edge Material | Carbide Tipped | Diameter | 1/2 in |
Overall Length | 4 in | For Use With | Electric Hammer, Conventional Power Drills |
Application | Concrete, Block, Brick, Stone, Wallboard and Plaster | UPC | 783310846000 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |