Greenlee SDS Plus Masonry Bit Kit
Description
Masonry Bit Kit
Specifications
Brand Name | Greenlee | Item Name | Masonry Drill Bit Kit |
Shank Type | SDS Plus | Material | Hardened Alloy Steel With Carbide Tip |
Cutting Edge Material | Carbide Tipped | Overall Length | 9.9 in |
Includes | (1) 3/16 in, (1) 1/4 in, (1) 3/8 in, (1) 1/2 in, (1) 5/8 in Size Drill Bits | Application | Concrete, Stone |
UPC | 783310021544 |
Packages
1 - UNIT - 1 |