
GREENLEE 3/4 inch-2 inch Greenlee Replacement Pilot Drill
Description
SPLIT POINT; 3/4 TO 2 INCH DESIGNATED SIZE; COBALT STEEL, TUNGSTEN CARBIDE TIP MATERIAL; CUT MATERIAL STEEL, COPPER, ALUMINUM; CUTTING DEPTH 0.16 INCH
Specifications
Brand Name | Greenlee | Item Name | Pilot Drill Bit |
Type | Replacement | Point Type | Split |
Material | Cobalt Steel | Cutting Depth | 8 ga |
Cutting Edge Material | Cobalt Steel | Diameter | 1/4 in |
Overall Length | 2 in | For Use With | 625 3/4 - 2 in Carbide Cutters |
Application | Cut Fast, Accurate, High Quality Holes in Stainless Steel, Copper, Aluminum, Steel | UPC | 783310398721 |
Packages
1 - UNIT - 1 |