Abbotsford
kln31874

KLEIN TOOLS 31874 Replacement Hole Cutter Pilot Bit

Price $12.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31874

Description

Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16 inch thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal.


Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16-Inch (5 mm) thick

For use with Klein carbide hole cutter products

Specifications

Brand Name Klein Tools Item Name Pilot Drill Bit
Type Replacement Diameter 5/32 in
Overall Length 1-3/32 in Shank Size .234 in
Point Type Split Material Steel
Application For Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16 in Thick UPC 092644318740

Packages

1 - UNIT - 1