
IDEAL INDUSTRIES 36-312 SmoothStart™ Replacement Pilot Drill
Description
Pilot Drill, Carbide Material; Application Sheet Metal /stainless Steel Cutting; Application Sheet Metal /stainless Steel Cutting
Specifications
Brand Name | Ideal | Sub Brand | SmoothStart |
Item Name | Pilot Drill Bit | Type | Replacement Pilot Bit |
Shank Type | 1-Flat | Shank Size | 1/4 in |
Material | Carbide | Diameter | 1/4 in |
Overall Length | 2 in | Color/Finish | Silver |
For Use With | TKO Hole Cutters | UPC | 783250670673 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |