
MILWAUKEE TOOL 1/4 inch x 4 inch High Speed Steel Pilot Bit
Description
High Speed Steel Pilot Bit 1/4" x 4".KEY FEATURES:- Thunderbolt tapered web for added durability - 135° split point provides accurate hole placement - 3-flat shank won't slip in arbor or chuck - Parabolic flute clears chips faster
Specifications
Brand Name | Milwaukee | Sub Brand | Thunderbolt® |
Item Name | Pilot Drill Bit | Type | Hole Saw |
Diameter | 1/4 in | Overall Length | 4 in |
Flute Type | Parabolic | Flute Length | 2 in |
Shank Type | 3-Flat | Point Angle | 135° |
Point Type | Split Point | Material | High Speed Steel |
UPC | 045242200351 |
Packages
1 - UNIT - 1 |