Abbotsford
mil48207490

MILWAUKEE TOOL 48-20-7490 5-Piece SDS-PLUS Rotary Hammer Drill Bit Kit

Price $38.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-7490

Description

Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.INCLUDES:(1) 1/4" x 6" Rotary Hammer Drill Bits(1) 3/16" x 6" Rotary Hammer Drill Bit(1) 5/16" x 6" Rotary Hammer Drill Bit(1) 3/8" x 6" Rotary Hammer Drill Bit(1) 1/2" x 6" Rotary Hammer Drill BitKEY FEATURES:- Enhanced Rebar Guards provide increased durability - Breaker Points lead to faster drilling speeds -Variable Flute for Up to 20% more Holes per Charge in Cordless Rotary Hammers - Centering Tip for exact spot drilling - Wear Mark Indicators to show end of life and when bit no longer meets the ANSI requirement - Reinforced Flutes for minimized vibration and maximum durability


Enhanced rebar guards provide increased durability

BKR points lead to faster drilling speeds

VAR flute for up to 20% more holes per charge in cordless rotary hammers

CTRing tip for exact spot drilling

Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement

Reinforced flutes for minimized vibration and maximum durability

Specifications

Brand Name Milwaukee Sub Brand SDS
Item Name Rotary Hammer Drill Set Shank Type SDS Plus
Material Carbide Includes (1) 1/4 x 6 in Rotary Hammer Drill Bits, (1) 3/16 x 6 in Rotary Hammer Drill Bit, (1) 5/16 x 6 in Rotary Hammer Drill Bit, (1) 3/8 x 6 in Rotary Hammer Drill Bit, (1) 1/2 x 6 in Rotary Hammer Drill Bit
Application For Exact Spot Drilling UPC 045242111671

Packages

1 - UNIT - 1
Customers who bought this item also bought