Abbotsford
mil48207066

MILWAUKEE TOOL 48-20-7066 SDS Plus M2 2-Cutter Drill Bits

Price $39.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-7066

Description

MILWAUKEE® M/2™ 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.


Enhanced rebar guards provide increased durability

BKR points lead to faster drilling speeds

VAR flute for up to 20% more holes per charge in cordless rotary hammers

CTRing tip for exact spot drilling

Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement

Reinforced flutes for minimized vibration and maximum durability

Specifications

Brand Name Milwaukee Sub Brand SDS
Item Name Hammer Drill Bit Type 2-Cutter
Shank Type SDS Plus Material Carbide Tipped, Steel Shank
Flute Length 16 in Cutting Depth 16 in
Diameter 3/4 in Overall Length 18 in
Application For Fast Removal of the Concrete Dust from the Hole UPC 045242110216

Packages

1 - UNIT - 1