Abbotsford
mil48207091

MILWAUKEE TOOL 5/32 inch x 7 inch Milwaukee Masonry SDS Bit with 1/4 inch Hex

Price $10.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-7091

Description

The Milwaukee® SDS Plus Bits with 1/4" Hex are designed specifically for Tapcon® screw applications. Built to take on brick, block, and concrete Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce carbide chipping. To be used with Drive Sleeve available in the SDS-Plus Tapcon® Installation Kit (48-20-7497). Tapcon® is a registered trademark of Illinois Tool Works Inc.


5/32 in. diameter, 2-cutter head

SDS shank with hex shoulder for tap-con screw system

4 in. drilling depth

7 in. overall length

Specifications

Brand Name Milwaukee Sub Brand SDS
Item Name Drill Bit with Hex Shoulder Type 2-Cutter
Diameter 5/32 in Overall Length 7 in
Number of Flutes 2 Shank Size 1/4 in
Cutting Depth 4 in Flute Length 5.0 in
Shank Type SDS Plus, Hex Material Carbide, Steel Shank
Application For Fast Removal of the Concrete Dust from the Hole, Tap-Con Screw System, for Concrete UPC 045242108664

Packages

1 - UNIT - 1