Abbotsford
mil48208821

MILWAUKEE TOOL 3/8 inch x 4 inch x 6 inch 3-Flat Milwaukee Secure-Grip Hammer-Drill Bit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-20-8821

Description

The 3/8 x 4 x 6 Milwaukee® 3-Flat Secure-Grip™ Hammer-Drill Bit drills faster and lasts longer than others on the market. The 3-Flat Secure-Grip shank fits in all 1/2” three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-Flat Secure-Grip Hammer-Drill Bits in diameters from 1/8” to 1”with lengths up to 18”.

Specifications

Brand Name Milwaukee Sub Brand Secure-Grip
Item Name Hammer Drill Bit Shank Type 3-Flat
Material Carbide Tipped Flute Length 4 in
Cutting Depth 4 in Diameter 3/8 in
Overall Length 6 in For Use With Hammer Drill
Application For Concrete UPC 045242098545

Packages

1 - UNIT - 1