
GREENLEE 30005 Greenlee Kwik Stepper® #5 Step Bit
Description
Unique split-tip design penetrates through steel faster. Resists walking or skidding, even on round surfaces. Balanced, double-flute construction requires less pressure, does the work for you. Designed and manufactured in USA.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Item Name | Step Drill Bit | Type | Multi Hole |
Minor Diameter | 3/16 in | Major Diameter | 13/16 in |
Number of Steps | 11 | Number of Hole Sizes | 11 |
Size | #5 | Overall Length | 3-7/16 in |
Shank Size | 3/8 in | Applicable Materials | Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates, Sheet Metal |
UPC | 783310300052 |
Packages
1 - UNIT - 1 |