![grn34403](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12682422.jpg?preset=medium)
GREENLEE 7/8 inch Kwik Stepper Step#3 Bit
Description
Kwik Stepper Step#3 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Item Name | Step Drill Bit | Type | Multi Hole |
Minor Diameter | 3/16 in | Major Diameter | 13/16 in |
Number of Steps | 12 | Number of Hole Sizes | 12 |
Size | #3 | Overall Length | 3-9/16 in |
Shank Size | 3/8 in | Applicable Materials | 3/8 in Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates, Sheet Metal |
UPC | 783310344032 |
Packages
1 - UNIT - 1 |