GREENLEE 34410 Greenlee Kwik Stepper® #10 Step Bit
Description
Kwik Stepper Step bit has a unique split-tip design to penetrate through steel faster. Resists walking or skidding, even on round surfaces. Single-hole bits are designed to drill one indicated hole size through a series of steps from bit tip to full size.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Item Name | Step Drill Bit | Type | Single Hole |
Minor Diameter | 1/2 in | Major Diameter | 1/2 in |
Number of Steps | 1 | Number of Hole Sizes | 1 |
Size | #10 | Overall Length | 1-7/8 in |
Shank Size | 3/8 in | Applicable Materials | Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates, Sheet Metal |
UPC | 783310344100 |
Packages
1 - UNIT - 1 |