GREENLEE 36020 30.5mm Greenlee Kwik Stepper® Step Bit
Description
Unique split-tip design penetrates through steel faster. Resists walking or skidding, even on round surfaces. Balanced, double-flute construction requires less pressure, does the work for you. Designed and manufactured in USA.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Item Name | Step Drill Bit | Type | Multi-Hole, Split Tip |
Minor Diameter | 13/32 in | Major Diameter | 1.201 in |
Number of Steps | 8 | Material | Steel |
Size | 1.201 x 3-1/4 in | Overall Length | 3-3/4 in |
Cutting Depth | 1/4 in | Number of Flutes | 2 |
Finish | Steam Oxide | Applicable Materials | Aluminum, Brass, Copper, Laminates, Mild Steel, Plastic, Wood |
UPC | 783310360209 |
Packages
1 - UNIT - 1 |