Abbotsford
grngsb04

GREENLEE GSB04 7/8-inch Step Bit (#4)

Price $87.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GSB04
Documents Documents

Description

Durable split-point tip for fast, accurate material penetration.?;Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?;Progressive cutting edges provides power tool accessory balanced aggression to maximize torque efficiency and minimize stalling.?;Improved double flute design for superior chip evacuation, cutting speeds and tool life.?;Three-flat shank for all 1/2” drill chucks.?;Laser markings for quick, easy product and size identification.;Replaced 34403;Also available for sale in a carton, qty. 25 (Cat #: GSB04-B UPC #: 783310082040?)

Specifications

Brand Name Greenlee Item Name Step Drill Bit
Type Multi-Hole Minor Diameter 3/16 in
Major Diameter 7/8 in Number of Steps 12
Number of Hole Sizes 12 Material Steel
Size #4 Overall Length 2-1/2 in
Cutting Depth 0.2 in Step Length 0.087 in
Number of Flutes 22 Flute Length 0.2 in
Shank Size 1/2 in Shank Type 3-Flat
Point Type Split Cutting Direction Right
Finish Black Oxide Applicable Materials Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates
UPC 783310081982

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok