
GREENLEE GSB07 7/8-inch Step Bit
Description
Durable split-point tip for fast, accurate material penetration.?;Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?;Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?;Improved double flute design for superior chip evacuation, cutting speeds and tool life.?;Three-flat shank for all 1/2” drill chucks.?;Laser markings for quick, easy product and size identification.;Replaced 34411
Specifications
Brand Name | Greenlee | Item Name | Step Drill Bit |
Type | Single-Hole | Minor Diameter | 7/8 in |
Major Diameter | 3/16 in | Number of Steps | 1 |
Material | Steel | Series | GSB |
Size | #7 | Cutting Depth | 3.5 mm |
Shank Type | 3-Flat | Applicable Materials | Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminate |
UPC | 783310081975 |
Packages
1 - UNIT - 1 |