![grngsb09b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198867226.jpg?preset=medium)
GREENLEE GSB09-B 1-1/8 inch Step Bit (#9)
Description
1/18 inch Step Bit. Durable split-point tip for fast, accurate material penetration. Patented split-step design optimizes chip load for fast, smooth cutting and more holes per charge. Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling. Improved double flute design for superior chip evacuation, cutting speeds and tool life. Three-flat shank for all 1/2 inch drill chucks.
Specifications
Brand Name | Greenlee | Item Name | Step Drill Bit |
Minor Diameter | 3/16 in | Major Diameter | 1/8 in |
Number of Steps | 4 | Size | #9 |
Shank Type | 3-Flat | Applicable Materials | Cuts Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates |
UPC | 783310082071 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |