![kln25960](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/336147264.jpg?preset=medium)
KLEIN TOOLS 25960 7/8-Inch to 1-3/8-Inch Step Drill Bit, Spiral Double-Fluted, VACO
Description
Dual Spiral Flutes on VACO Step Drill Bits help pull the step bit through material for faster cutting. The Titanium Nitride coating extends the life of the cutting edge. Convenient to use with an impact driver and drill, the 1/4-Inch hex shank provides a firm, positive grip. Available in five step bit sizes with commonly used hole sizes for steel (up to 16 gauge), plastic, aluminum, and wood.
Specifications
Brand Name | Klein Tools | Item Name | Vaco Step Drill Bit |
Material | Steel | Size | 7/8 - 1-3/8 in |
Overall Length | 1.38 in | Shank Size | 1/4 in |
Shank Type | Hex | Finish | Titanium Nitride-Coated |
Applicable Materials | Aluminum, Plastic, Steel, Wood | UPC | 092644259609 |
Packages
1 - UNIT - 1 |