Abbotsford
klnktsb03

KLEIN TOOLS KTSB03 9-Step Drill Bit, 3/8-Inch Hex, Double Straight Flute, 1/4-Inch to 3/4-Inch

Price $54.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:KTSB03

Description

Straight, Double Fluted Step Drill Bits from Klein Tools provide cleaner cutting and drilling. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. 3/8-Inch hex shank is durable, and has a firm, positive grip. Laser-etched markings provide quick size identification on primary holes. This step bit has 9-hole sizes from 1/4-Inch to 3/4-Inch (6.4 to 19.1 mm).

Specifications

Brand Name Klein Tools Type Two Flute
Material Steel Size 1/4" - 3/4" (6 - 19 mm)
Overall Length 0.75 in Shank Type 3/8 in
Application For Multi-Material Drilling UPC 092644591037

Packages

1 - UNIT - 1