Abbotsford
klnktsb14

KLEIN TOOLS KTSB14 Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch

Price $55.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KTSB14

Description

Double fluted step drill bit. Two flutes cut faster and keep bit cooler. Fast starting, non walking drill tip. High visibility silver targets for primary hole sizes. Thick 3/8 inch hex shank won t round out in the drill chuck for a more positive grip. 12 hole sizes.

Specifications

Brand Name Klein Tools Type Two Flute
Material Steel Size 3/16" - 7/8" (5 - 22 mm)
Overall Length 0.88 in Shank Type 3/8 in
Application For Multi-Material Drilling UPC 092644591143

Packages

1 - UNIT - 1
Customers who bought this item also bought