
KLEIN TOOLS KTSB15 Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch
Description
These Double-Fluted Step Drill Bits provide faster cutting and drilling than single flute bits. The easy-to-read step markings and targets save time when drilling holes. Thick 3/8-Inch hex shank provides a firm, positive grip and won't spin out in the drill.
Specifications
Brand Name | Klein Tools | Type | Two Flute |
Material | Steel | Size | 7/8" - 1-3/8" (22 - 35 mm) |
Overall Length | 1.8 in | Shank Type | 3/8 in |
Application | For Multi-Material Drilling | UPC | 092644591150 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |