Abbotsford
klnktsb11

KLEIN TOOLS KTSB11 Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch

Price $70.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KTSB11

Description

Double fluted step drill bit. Two flutes cut faster and keep bit cooler. Fast starting, non walking drill tip. High visibility silver targets for primary hole sizes. Thick 3/8 inch hex shank won t round out in the drill chuck for a more positive grip. 12 hole sizes.

Specifications

Brand Name Klein Tools Type Two Flute
Material Steel Size 7/8" - 1-1/8" (22 - 29 mm)
Overall Length 1.13 in Shank Type 3/8 in
Application For Multi-Material Drilling UPC 092644591112

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought