KLEIN TOOLS QRST15 Step Drill Bit, Quick Release, Double Spiral Flute, 7/8 to 1-3/8-Inch
Description
The dual spiral flutes on Klein Step Drill Bits help pull the step bit through the material for faster cutting. The aluminum titanium coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. Three hole sizes with laser marking for easy identification.
Specifications
Brand Name | Klein Tools | Type | Step Drill Bit |
Material | High Speed Steel | Size | 7/8" to 1-3/8" (22.2 mm to 34.9 mm) |
Overall Length | 1.8 in | Flute Type | Spiral |
Shank Type | Hex | Application | Multi-Material Drilling |
UPC | 092644533051 |
Packages
1 - UNIT - 1 |