Abbotsford
idi35512

IDEAL INDUSTRIES 35-512 1/4 inch-3/4 inch Titanium-Coated Step Drill Bits

Price $100.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-512

Description

Trust IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more. These tough and reliable tools are constructed with a rugged titanium nitrite exterior coating. Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits, which speeds up the fabrication process. Improved Split-Point tip design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time. The double-fluted design provides balanced cuts and cooler operation.


IDEAL step drill bits for precise, repetitive drilling through the toughest materials including brass, carbon steel, cast iron, stainless steel, and more

These tough and reliable tools are constructed with a rugged titanium nitride exterior coating for protection, edge retention and corrosion resistance

Each step is gradually blended to ease stepping through hole sizes; reducing the need to keep changing drill bits

Split point design eliminates the need for a starter hole or punch and delivers three times faster starts, saving valuable time

The double-fluted design provides balanced cuts, more cutting surface compared to a single flute design, and cooler operation

Specifications

Brand Name Ideal Item Name Step Drill Bit
Type Step Drill Bit Minor Diameter 1/4 in
Major Diameter 3/4 in Number of Steps 9
Number of Hole Sizes 9 Material High Speed Steel
Size 1/4 - 3/4 in Step Length 1/16 in
Number of Flutes 2 Shank Size 3/8 in
Shank Type Straight Finish Titanium Coated
Application For Brass, Carbon Steel, Cast Iron, Stainless Steel UPC 783250355129

Packages

1 - UNIT - 1