Abbotsford
mil48899100

MILWAUKEE TOOL 1/8 inch- 1/2 inch Step Drill Bit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9100

Description

Milwaukee's new line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 1/4 in. hex shank allows for fast bit change in impact drivers and sure grip in chucks.

Specifications

Brand Name Milwaukee Item Name Step Drill Bit
Type Self-Starting Minor Diameter 1/8 in
Major Diameter 1/2 in Number of Steps 13
Number of Hole Sizes 13 Material High Speed Steel
Size 1/8 - 1/2 in Cutting Depth 1/32 in
Number of Flutes 1 Shank Size 1/4 in
Shank Type 3-Flat Cutting Direction Right
Cutting Edge Material High Speed Steel Finish Black Oxide
Applicable Materials Non-Ferrous Soft Metal, Plastic, Steel and Wood UPC 045242171354

Packages

1 - UNIT - 1