Abbotsford
mil48899110

MILWAUKEE TOOL 9/16 inch - 1 inch Step Drill Bit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9110

Description

Milwaukee's line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work. Finally, the 3-flat shank prevents slipping in the chuck.KEY FEATURES:- Single Cutting Edge provides true round holes every time- High Speed Steel Make-up is ideal for cutting into stainless steel, aluminum, brass, copper, plastic and more- Black Oxide Finish resists corrosion for longer life- Speed Start Tip starts fast and reduces the risk of bit walking- Laser Etched Markings for fast, easy hole size identification- 3-Flat Shank prevents bit from slipping in the chuck

Specifications

Brand Name Milwaukee Item Name Step Drill Bit
Type Self-Starting Minor Diameter 9/16 in
Major Diameter 1 in Number of Steps 8
Number of Hole Sizes 8 Material High Speed Steel
Size 9/16 - 1 in Cutting Depth 1/16 in
Number of Flutes 1 Shank Size 1/2 in
Shank Type 3-Flat Cutting Direction Right
Cutting Edge Material High Speed Steel Finish Black Oxide
Applicable Materials Non-Ferrous Soft Metal, Plastic, Steel and Wood UPC 045242171453

Packages

1 - UNIT - 1