Abbotsford
mil48899115

MILWAUKEE TOOL 1/4 inch- 7/8 inch Step Drill Bit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9115

Description

Milwaukee's line of step drill bits far surpasses the competition. With single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank prevents slipping in the chuck.

Specifications

Brand Name Milwaukee Item Name Step Drill Bit
Type Self-Starting Minor Diameter 1/4 in
Major Diameter 7/8 in Number of Steps 1
Number of Hole Sizes 1 Material High Speed Steel
Size 1/4 - 7/8 in Number of Flutes 1
Shank Size 3/8 in Shank Type 3-Flat
Cutting Direction Right Cutting Edge Material High Speed Steel
Finish Black Oxide Applicable Materials Non-Ferrous Soft Metal, Plastic, Steel and Wood
UPC 045242171507

Packages

1 - UNIT - 1