![mil48899130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12357004.jpg?preset=medium)
MILWAUKEE TOOL Step Drill Bit, 12 Hole, 3/16 inch to 7/8 inch by 1/16 inch
Description
Our line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank prevents slipping in the chuck.
Specifications
Brand Name | Milwaukee | Item Name | Step Drill Bit |
Type | Self-Starting | Minor Diameter | 3/16 in |
Major Diameter | 7/8 in | Number of Steps | 12 |
Number of Hole Sizes | 12 | Material | High Speed Steel |
Size | 3/16 - 7/8 in | Cutting Depth | 1/16 in |
Number of Flutes | 1 | Shank Size | 3/8 in |
Shank Type | 3-Flat | Cutting Direction | Right |
Cutting Edge Material | High Speed Steel | Finish | Black Oxide |
Applicable Materials | Non-Ferrous Soft Metal, Plastic, Steel and Wood | UPC | 045242171958 |
Packages
1 - UNIT - 1 |