Abbotsford
mil48899209

MILWAUKEE TOOL 7/8 inch & 1-1/8 inch Hole Diameter #9 Step Drill Bit, Black Oxide

Price $71.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9209

Description

Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longerbit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #9 Step Drill Bit has 2 hole sizes: 7/8" and 1-1/8". Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.


3-Flat Secure-Grip™ shanks: Reduces bit slippage in the chuck

JAM-FREE Performance: Dual-flute design provides greater speed and control

Laser-engraved reference marks: Easily stop on any hole size

Made in USA

Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat

Up to 2X faster: Optimized for cordless drills in high speed

Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat

Up to 50% more holes per battery charge: Greater user productivity

Specifications

Brand Name Milwaukee Item Name Step Drill Bit
Minor Diameter 7/8 in Major Diameter 1-1/8 in
Number of Steps 2 Number of Hole Sizes 2
Material High Speed Steel Size #9
Overall Length 2.95 in Cutting Depth 2-1/8 in
Number of Flutes 2 Flute Type Straight
Flute Length 0.5 in Shank Size 3/8 in
Shank Type 3-Flat Cutting Edge Material High Speed Steel
Finish Black Oxide Applicable Materials Metal, Plastic
UPC 045242307715

Packages

1 - UNIT - 1