Abbotsford
mil48899234

MILWAUKEE TOOL 48-89-9234 2-Piece #4 Step Drill Bit Set

Price $111.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9234

Description

Milwaukee's line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 3-flat shank on the largest bit prevents slipping while the 1/4 in. hex shank on the two smaller bits allows for fast bit change in impact drivers and sure grip in chucks.


JAM-FREE Performance: Dual-flute design provides greater speed and control

Up to 2X faster: optimized for cordless drills in high speed

Rapid Strike™ tip: creates fast, accurate starts and generates less heat

Up to 4X longer bit life: optimized geometry with black oxide coating to cut faster and produce less heat

Up to 50% more holes per battery charge: greater user productivity

Laser-engraved reference marks: easily stop on any hole size

3-Flat Secure-Grip™ shanks: reduces bit slippage in the chuck

Made in the USA

Specifications

Brand Name Milwaukee Item Name Step Drill Bit Set
Type 2-Piece Minor Diameter 3/16 in
Major Diameter 7/8 in Number of Steps 12
Number of Hole Sizes 12 Material High Speed Steel
Size #4 Overall Length 1-1/2 in
Step Length 1/8 in Number of Flutes 2
Shank Size 3/8 in Shank Type 3-Flat
Cutting Edge Material High Speed Steel Finish Black Oxide
Applicable Materials Stainless Steel, Aluminum, Brass, Copper, Plastic UPC 045242363971

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $42.55 / EA
Quantity EA