Abbotsford
mil48899244

MILWAUKEE TOOL 48-89-9244 SHOCKWAVE™ Impact Duty™ #4 3/16 - 7/8"

Price $55.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9244

Description

The SHOCKWAVE™ Impact Duty™ #4 3/16 - 7/8" Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. These step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The ¼” hex shank has an optimized SHOCKZONE™ body providing you with the industry’s most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike™ tip and dual spiral flute produce 2x faster holes. The 3/16 - 7/8" step bit features 12 steps with laser engraving for a clear stop on size identification.

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Step Drill Bit Set Number of Hole Sizes 12
Material High Speed Steel Size 3/16 - 7/8 in
Flute Length 1.949 in Shank Size 1/4 in
Shank Type Hex Finish Titanium Aluminum Nitride
Applicable Materials Aluminum, Steel UPC 045242505081

Packages

1 - UNIT - 1