GREENLEE 34401C #1 XT Cobalt Step Drill Bit for Stainless Steel
Description
PRODUCT FEATURES:• Engineered with Cobalt HSS material, for maximum life in stainless steel.• Also cuts mild steel, sheet metal, copper, brass, aluminum, fiberglass, plastic, wood, laminates• Dual-Flute design cuts fast• Split Point tip eliminates walking and penetrates quickly with less force• Steam Oxide finish runs cooler and extends the life of the bit• Designed and manufactured in the USA
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Type | Step Drill Bit | Overall Length | 3.08 in |
Application | Cobalt HSS Step bit for up to 10 gauge stainless steel | UPC | 783310057895 |
Packages
1 - UNIT - 1 |