
GREENLEE 3/4 inch Greenlee Spade Bit
Description
BIT,SPADE (3/4) (33A) (POP)
Specifications
Brand Name | Greenlee | Item Name | Spade Bit |
Diameter | 3/4 in | Overall Length | 6-1/4 in |
Shank Size | 1/4 in | Shank Type | Hex |
For Use With | 1/4 in or Larger Power Drills | Application | For Bore Hardwood, Softwood, Plywood and Drywall |
UPC | 783310203520 |
Packages
6 - UNIT - (6) |