Abbotsford
mil48271401

MILWAUKEE TOOL 3/8 inch Big Hawg Pilot Bit

Price $5.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-27-1401
Documents Documents

Description

The Milwaukee Big Hawg Pilot Bit works with Big Hawg Hole Cutters to cut up to 10X faster than hole saws and 37% faster than the competition. The machined cutting edge aids in increasing the cutting speed. An exclusive recessed flat boring design minimizes contact with the plug, creating less friction and easing plug removal for cleaner and more efficient cutting.


50X Life in nail embedded wood & abrasive material applications

Cuts 1000+ more nails

5X Faster cuts

3/8 in. clean wood pilot bit

MACHd cutting edge removes chips fast

Exclusive bit geometry aids in plug removal

Specifications

Brand Name Milwaukee Sub Brand Big Hawg®
Item Name Wood Pilot Bit Type adapter
Diameter 9.525 mm Flute Length 1/2 in
Shank Size 1/4 in Includes 3/8 in Pilot Bit
UPC 045242121397

Packages

1 - UNIT - 1