Abbotsford
grn625118

GREENLEE 1-1/8 inch Carbide-Tipped Hole Cutter

Price $89.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:625-1-1/8
Documents Documents

Description

PRODUCT FEATURES:• Multiple tungsten carbide tips for long life and smooth cutting• Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel• Flange stop prevents over-drilling• Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking• Eliminates need for centerpunch

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Carbide-Tipped Hole Cutter Hole Diameter 1-1/8 in
Hole Depth 8 ga Shank Size 3/8 in
Pilot Drill Size 1/4" x 1-7/8" (6 mm x 48 mm) Cutting Material Aluminum, Stainless Steel
Tooth Material Carbide Application For 3/4 in Conduit
UPC 783310383284

Packages

1 - UNIT - 1