Abbotsford
grn6451732

GREENLEE 1-7/32 inch Greenlee Quick Change Hole Cutter

Price $63.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:645-1-7/32
Documents Documents

Description

Cuts stainless steel quickly and easily. Quick change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8 through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking. Precision carbide teeth for optimum performance and durability. Minimum chuck size of 3/8".

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Quick Change Hole Diameter 1-7/32 in
Arbor Size Greenlee Arbor 645-011, 3/8 In shank Shank Size 3/8 in
Pilot Drill Size 9.525 mm Cutting Material Stainless Steel
Tooth Material Carbide Tipped Application Stainless steel, mild steel, aluminum, copper, brass, fiberglass and plastics
UPC 783310056980

Packages

1 - UNIT - 1