Abbotsford
grn825512

GREENLEE 5-1/2 inch Greenlee Variable Pitch Hole Saw

Price $116.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-5-1/2

Description

Cut through steel, tin, aluminium, fibreglass, wood and plastic. Deep 1-5/8 inch cutting depth allows for cutting through 2 x 4 inch wood studs. Extra-tough M42 alloy blade, we use the highest grade of tool steel to outlast competitors blades. Steam oxide finish, no paint to gum up and slow cutting.¿ The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting.

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Hole Diameter 5-1/2 in
Arbor Size 7/16 In shank size. Hole Depth 1-5/8 in
Shank Size 7/16 in Cutting Material Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Tooth Material Bi-Metal Color/Finish Steam Oxide
Application 1-5/8 in Cutting Depth Allowing Cutting on 2 x 4 Studs UPC 783310191834

Packages

1 - UNIT - 1 10 - UNIT - 10