
GREENLEE 7/8 inch Greenlee Hole Saw Cutter
Description
GRN 925-7/8 HSS CTTR
Specifications
Brand Name | Greenlee | Item Name | Hole Cutter |
Type | Ultra | Hole Diameter | 7/8 in |
Arbor Size | Shank size 3/8 In | Hole Depth | 1/4 in |
Teeth Per Inch | 14 | Thread Size | 3/8 in |
Cutting Material | Wood, Plastic and Machinable Metal | Tooth Material | High Speed Steel |
Speed Rating | 3500 r/min | Color/Finish | Uncoated |
Application | For 1/2 in Conduit | UPC | 783310101574 |
Packages
1 - UNIT - 1 |