
KLEIN TOOLS 31852 7/8-Inch Carbide Hole Cutter
Description
Carbide hole cutter, Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16'' (5 mm) thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal. Conduit and pipe sizes: 1/2'' (13 mm).
Specifications
Brand Name | Klein Tools | Item Name | Hole Cutter |
Type | Cutter | Hole Diameter | 7/8 in |
Hole Depth | 13 mm | Shank Size | 3/8 in |
Cutting Material | Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet | Tooth Material | Carbide |
Application | Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16'' (5 mm) thick | UPC | 092644318528 |
Packages
1 - UNIT - 1 |