
KLEIN TOOLS 31866 1-3/4-Inch Carbide Hole Cutter
Description
Cuts quick precise holes in stainless steel mild steel iron copper and brass sheet up to 3/16 inch thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal.
Specifications
Brand Name | Klein Tools | Item Name | Hole Cutter |
Type | Cutter | Hole Diameter | 1-3/4 in |
Shank Size | 3/8 in | Cutting Material | Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet |
Tooth Material | Carbide | Application | For 1-1/4 in Conduit |
UPC | 092644318665 |
Packages
1 - UNIT - 1 |