
KLEIN TOOLS 31868 2-Inch Carbide Hole Cutter
Description
Cuts quick precise holes in stainless steel mild steel iron copper and brass sheet up to 3/16 inch thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal.
Specifications
Brand Name | Klein Tools | Item Name | Hole Cutter |
Type | Cutter | Hole Diameter | 2 in |
Hole Depth | 1/2 in | Shank Size | 3/8 in |
Cutting Material | Stainless Steel, Mild Steel, Iron, Copper and Brass | Tooth Material | Carbide |
Color/Finish | Gray | Application | For 1-1/2 in Conduit |
UPC | 092644318689 |
Packages
1 - UNIT - 1 |