Abbotsford
kln31873

KLEIN TOOLS 31873 Hole Cutter Kit, Master Electrician Hole Cutter, 8-Piece

Price $490.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31873

Description

Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16 inch thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal. Set contains: 7/8, 1-1/8, 1-3/8, 1-3/4, 2 and 2-1/2 inch, 2 extra pilot bits.


Set contains: 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch, 2-1/2-Inch, two extra pilot bits

Conduit and pipe sizes: 1/2-Inch (1.3 cm) to 2-Inch (5.1 cm)

Specifications

Brand Name Klein Tools Item Name Hole Cutter Kit
Type Master Electrician's, 8-Piece Includes 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 in Hole Cutters, 31874 Pilot Bit
Application For 1/2 - 2 in Conduit UPC 092644318733

Packages

1 - UNIT - 1