
IDEAL INDUSTRIES 35-599 Adjustable Can Light Hole Saw – 13 sizes from 6-1/4 in. to 10-3/8 in.
Description
Adjustable can light hole saw with 13 sizes from 6-1/4 to 10-3/8 inch. Cuts drywall and ceiling tile only. Self-sharpening carbide coated stainless steel blades. Includes 2 dust shields for minimizing mess.
Specifications
Brand Name | Ideal | Item Name | Hole Saw |
Type | Adjustable Can Light | Hole Diameter | 13 Sizes From 6-1/4 IN To 10-3/8 IN |
Tooth Material | Carbide Coated Stainless Steel | Includes | (2) Dust Shields |
Standards | RoHS Compliant | Application | For Cutting Drywall and Ceiling Tile Only |
UPC | 783250610372 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |