IDEAL INDUSTRIES 35-373 3" IRONMAN Bi-Metal Arbor Hole Saw
Description
IRONMAN™ Bi-metal hole saws with re-engineered bi-metal construction, a thick “flex-free” backing plate, and variable sized teeth, IDEAL IRONMAN™ hole saws will rival the cutting speed and longevity of any in the industry. The bi-metal construction cuts metal, wood and plastics including: tool and stainless steel, nail embedded wood, plywood, and pipe. This hole saw is used with 35-394 or 35-395 arbors.
Specifications
Brand Name | Ideal | Sub Brand | Ironman™ |
Item Name | Hole Cutter | Type | Bi-Metal, Variable Pitch, Thread Holding |
Hole Diameter | 3 in | Hole Depth | 1-3/8 in |
Teeth Per Inch | 4 - 6 | Cutting Material | Stainless Steel, Wood, Nail Embedded Wood, Plastic and Fiberboard, Aluminum, Brass, Cast Iron, Non-Ferrous Metals, Plaster Board |
Tooth Material | High Speed Steel | For Use With | 35-394 or 35-395 Arbors |
Standards | RoHS Compliant | Application | For Cutting any Material that can be Cut with a Hacksaw Blade |
UPC | 783250353736 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |