Abbotsford
idi36302

IDEAL INDUSTRIES 36-302 1-inch TKO™ Carbide Tipped Hole Cutter

Price $72.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-302

Description

Hole Cutter, Diameter 1 Inch; Carbide Tipped Blade Material; Cut Material Ferrous Metal, Non Ferrous Metal; Holes Cuts With 1 1/8 Inch


Integrated arbor provides solid rotation

SmoothStart Pilot Drill prevents bit from “walking” on smooth surfaces

Precision ground carbide teeth for fast cutting of clean, burr-free holes

Designed specifically for sheet metal and stainless steel

Built-in over drill flange prevents penetration beyond the sheet metal

Specifications

Brand Name Ideal Sub Brand TKO
Item Name Hole Cutter Type Carbide Tipped Hole Cutter
Cutting Material Stainless Steel UPC 783250670574

Packages

1 - UNIT - 1