Abbotsford
idi36310

IDEAL INDUSTRIES 36310 2-1/2 inch TKO™ Carbide Tipped Hole Cutter

Price $194.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36310

Description

TKO™ Carbide tipped hole cutters offer the most efficient and clean cutter replacement for traditional knockouts, by making smooth holes in a fraction of the time at a fraction of the cost. Specifically designed to cut sheet metal, TKO cutters will even cut stainless steel with fine grained, carbide tips. The innovative design includes the exclusive SMOOTHSTART™ replaceable pilot drill, which guides the cutter to the surface, avoiding cutter damage and providing smoother holes. An integral over drill flange prevents cutter penetration beyond the sheet metal.


Integrated arbor provides solid rotation

SmoothStart Pilot Drill prevents bit from “walking” on smooth surfaces

Precision ground carbide teeth for fast cutting of clean, burr-free holes

Designed specifically for sheet metal and stainless steel

Built-in over drill flange prevents penetration beyond the sheet metal

Specifications

Brand Name Ideal Sub Brand TKO
Item Name Hole Cutter Type Carbide Tipped Hole Cutter
Hole Diameter 2-1/2 in Hole Depth 1/4 in
Shank Size 3/8 in Pilot Drill Size 3/8 in
Cutting Material Sheet Metal, Stainless Steel, Mild Steel, Iron Plate, Brass and Aluminum Tooth Material Carbide
Speed Rating 100 r/min Stainless Steel, 150 r/min Mild Steel, 200 r/min Iron Plate, 220 r/min Brass and Aluminum Color/Finish Uncoated
UPC 783250670659

Packages

1 - UNIT - 1