Abbotsford
mil49560253

MILWAUKEE TOOL 49-56-0253 6-inch Hole Dozer™ Bi-Metal Hole Saw

Price $68.93 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0253

Description

The HOLE DOZER™ Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE® HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

All- Access Slots for Fast PLG Removal

Thermoset Coating for Faster Cutting

LMTed Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

1-5/8" cutting depth

Specifications

Brand Name Milwaukee Sub Brand Ice Hardened™
Item Name Hole Saw Type Bi-Metal Hole Saw
Hole Diameter 6 IN Teeth Per Inch 6
Cutting Material Aluminum, Cast Iron, Stainless Steel Tooth Material Bi-Metal with 8 PCT Cobalt
Speed Rating 55 r/min (Mild Steel), 25 r/min (Stainless Steel), 35 r/min (Cast Iron), 75 r/min (Aluminum) UPC 045242193622

Packages

1 - UNIT - 1
Customers who bought this item also bought