Abbotsford
mil49560270

MILWAUKEE TOOL 49-56-0270 2 inch-7 inch Adjustable Hole Cutter

Price $47.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0270

Description

Adjustable hole cutter. A one-size-fits-all solution for making holes in drywall and ceiling tile. Cuts hole diameters from 2 to 7 inch in 1/4 inch increments. Quik-Lok™ arbor for tool-free adjustability. Laser etched markings and side indicator. Make quick, easy, accurate size changes without using a hex key. Comes with a durable, reusable debris shield . Debris shield has a spring collar that keeps the cutting blades level and work area clean. Great for over-head applications. Black oxide coated.

Specifications

Brand Name Milwaukee Item Name Hole Cutter
Type Adjustable Hole Diameter 2 - 7 in
Hole Depth 1 in Shank Size 1/4 in
Speed Rating 600 r/min Color/Finish Black Oxide
Application For Recessed Lights, Audio Speakers, Fire/Security Systems and Clearance Holes UPC 045242350278

Packages

1 - UNIT - 1