![mil49569005](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174256052.jpg?preset=medium)
MILWAUKEE TOOL 2-1/4 inch Big Hawg Hole Cutter
Description
FEATURES:- Up to 600 holes without resharpening: Makes the Big Hawg an affordable and time-saving alternative- Hardened steel teeth: Offer maximum durability against unintended nail impacts - Aggressive tooth geometry: Unique cutting angle permits up to 10X faster cutting than hole saws - Wide and deep gullets: Enable easy plug removal
Specifications
Brand Name | Milwaukee | Sub Brand | Big Hawg® |
Item Name | Hole Cutter | Type | Cylindrical Plug-In Axle |
Hole Diameter | 2-1/4 in | Hole Depth | 57.15 mm |
Pilot Drill Size | 9.525 mm | Thread Size | 5/8"-18 |
For Use With | Wood | Application | For Wood Boring, Drilling Large Holes |
UPC | 045242200474 |
Packages
1 - UNIT - 1 |