Abbotsford
mil49569030

MILWAUKEE TOOL 49-56-9030 3-5/8" Milwaukee Big Hawg® Hole Cutter, Red

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9030

Description

The Milwaukee® 3-5/8 Big Hawg® Hole Cutter drills up to 10X faster than hole saws, 37% faster than the competition and up to 600 holes without resharpening. Big Hawg hole cutters are specifically designed for drilling large holes in rough wood applications with the speed, longevity and large size range that HVAC, plumbing and other contractors need. Big Hawgs provide a durable, cost-effective and time-saving solution for repetitive hole cutting. Three hardened steel teeth provide a more solid surface for nail and knot impacts, extending the life of the teeth. Inset teeth lessen the outer diameter of the plug, increasing the chance the plug will fall out automatically for less cleanup and greater productivity. The recessed flat boring pilot bit (sold separately) minimizes contact with the plug, creating less friction. The 3-5/8 size is ideal for 3 pipe. Arbor sold separately.

Specifications

Brand Name Milwaukee Sub Brand Big Hawg®
Item Name Hole Cutter Type 3-Teeth
Hole Diameter 3-5/8 in Hole Depth 2-1/4 in
Shank Size 7/16 in Pilot Drill Size 3/8 in D x 4-1/2 in L
Thread Size 5/8-18 Cutting Material Nail Embedded Wood, Wood
Tooth Material High Speed Steel For Use With 1/2 in D-Handle and Larger Drills
Application For Drilling Large Holes in Rough Wood UPC 045242200511

Packages

1 - UNIT - 1